Steel Shelving - Total 36 4"H Plastic Shelf Bins Ivory - 36x18x39-7 Shelves

  • Mfr # 603436WH

  • Zoro # G322790952


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Color
White
Load Capacity per Level
750 lbs
Overall Width
36 in
Shelf Material
20 Gauge Steel
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603436WH
Zoro #
G322790952
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
39 in

Details

Color
White
Load Capacity per Level
750 lbs
Shelf Material
20 Gauge Steel
Material
Steel
Assembled/Unassembled
Unassembled
Number of Shelves
7

Description

These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.