Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Shelving - Total 42 4"H Plastic Shelf Bins Yellow, 36x12x39-7 Shelves
- Mfr # 603432YL
- Zoro # G422791590
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
39 in
Overall Depth
12 in
Number of Shelves
7
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603432YL
- Zoro #
- G422791590
- UPC #
- 707022024129
- Country of Origin
- Multiple
- Number of Shelves
- 7
- Color
- Yellow
- Material
- Steel
- Assembled/Unassembled
- Unassembled
- Shelf Material
- 20 Gauge Steel
- Load Capacity per Level
- 775 lbs
Dimensions
- Overall Width
- 36 in
- Overall Height
- 39 in
- Overall Depth
- 12 in
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.