
Steel Shelving - Total 76 4"H Plastic Shelf Bins Green, 36x18x72-13 Shelves
Mfr # 603447GN
Zoro # G622794384
product price:Â $786.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
18 in
Material
Steel
Load Capacity per Level
750 lbs
Color
Green
Number of Shelves
13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603447GN
Zoro #
G622794384
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
72 in
Overall Width
36 in
Details
Material
Steel
Load Capacity per Level
750 lbs
Color
Green
Number of Shelves
13
Assembled/Unassembled
Unassembled
Shelf Material
20 Gauge Steel
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.