Steel Shelving With 18 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves
- Mfr # 652794YL
- Zoro # G022791655
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652794YL
- Zoro #
- G022791655
- UPC #
- -
- Country of Origin
- China
- Number of Shelves
- 7
- Color
- Yellow
- Material
- Steel
- Assembled/Unassembled
- Unassembled
- Shelf Material
- 20 Gauge Steel
- Load Capacity per Level
- 750 lbs
Dimensions
- Overall Width
- 36 in
- Overall Height
- 39 in
- Overall Depth
- 18 in
Description
These sturdy steel shelves include plastic shelf bins. sturdy steel shelf unit is reinforced with anti-sway ribs and finished in gray enamel. plastic shelf bins are designed to fit efficiently on Shelving. Their rugged plastic withstands moisture, chemicals, grease and oil. Features reinforced ribbed construction for added strength, slotted label holders , a wide hopper front and V-Notch catches shelf to prevent spillage. Nestable when empty to save space. Shelving assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.