
Steel Shelving with 30 4"H Plastic Shelf Bins Green, 36x18x39-7 Shelves
Mfr # 603435GN
Zoro # G922791526
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Number of Shelves
7
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
603435GN
Zoro #
G922791526
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
39 in
Overall Depth
18 in
Details
Number of Shelves
7
Color
Green
Assembled/Unassembled
Unassembled
Load Capacity per Level
750 lbs
Material
Steel
Shelf Material
20 Gauge Steel
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.