Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Shelving with 30 4inH Plastic Shelf Bins Ivory, 36x12x39-7 Shelves
- Mfr # 603429WH
- Zoro # G011919374
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 603429WH
- Zoro #
- G011919374
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12 in
- Overall Height
- 39 in
Details
- Color
- White
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.