Shop GLOBAL INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Shelving with 96 4"H Plastic Shelf Bins Ivory - 36x18x72-13 Shelves
- Mfr # 603448WH
- Zoro # G922791618
product price:Â
$
753.99
/ea
Key Features
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Number of Shelves
13
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603448WH
- Zoro #
- G922791618
- UPC #
- -
- Country of Origin
- Multiple
- Number of Shelves
- 13
- Color
- White
- Material
- Steel
- Load Capacity per Level
- 750 lbs
- Shelf Material
- 20 Gauge Steel
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 36 in
- Overall Height
- 72 in
- Overall Depth
- 18 in
Description
These sturdy steel shelf and plastic shelf bin combinations store, sort and organize small parts and components conveniently. The quality, break-resistant polypropylene nestable shelf bins are designed with a generous label area, finger grips for easy handling, V-Notch catches shelf to prevent spillage and reinforced ribs for strength. Steel shelves have anti-sway bracing and simple assembly and are finished in durable gray enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.