Shop GLOBAL INDUSTRIAL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Slat Planter, 14 Gallon Capacity, Green
- Mfr # 695738GN
- Zoro # G908610919
product price:Â
$
568.99
/ea
Key Features
Material
Steel
Width
30 in
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695738GN
- Zoro #
- G908610919
- UPC #
- 707022422369
- Country of Origin
- China
- Material
- Steel
- Color
- Green
Dimensions
- Width
- 30 in
- Height
- 26 in
Description
A great addition to any outdoor area. Powder coated steel is resilient and can stand up to extreme weather conditions. 2 thick slats reinforce the stability of the planter. Included is a black heavy duty liner which has a 14 gallon capacity bags sold separately. Holes on the underside of the liner allow for proper water drainage. Comes with 4 adjustable leveling feet glides.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.