
Steel Upper Shelf, 48inW x 12inD, Blue
Mfr # 249192BL
Zoro # G211937840
product price: $60.89
/eaKey Features
Color
Blue
Overall Width
48 in
Overall Depth
12 in
Assembled/Unassembled
Assembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249192BL
Zoro #
G211937840
UPC #
707022018265
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
12 in
Details
Item
Upper Shelf
Color
Blue
Assembled/Unassembled
Assembled
Shelving Material
Steel
Description
Global Industrial™ Cantilever Upper Steel Shelf For Bench Uprights - 48inW x 12inD - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.