Steel Upper Shelf W/ 3 Duplex Outlets, 60inW x 12inD, Gray
- Mfr # 249295CGY
- Zoro # G011937613
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Depth
12 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249295CGY
- Zoro #
- G011937613
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Width
- 60 in
Details
- Item
- Upper Shelf
- Color
- Gray
- Material
- Steel
Description
This cantilever steel shelf easily attaches to an upright kit sold separately using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12ftL power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.