Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Tan

  • Mfr # 249296CTN

  • Zoro # G411938197


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Tan
Width
72 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249296CTN
Zoro #
G411938197
UPC #
-
Country of Origin
China

Dimensions

Width
72 in
Depth
12 in

Details

Item
Upper Shelf
Material
Steel
Color
Tan

Description

Cantilever Upper Steel Shelf with 3 Electrical Outlets 72inW - Tan. Cantilever steel shelf easily attaches to Upright Kit sold separately using included cantilever bracket assembly to provide additional overhead storage. Capacity 100 lbs evenly distributed. Features 3 duplex outlets to provide a power source for electrical equipment. Shelf includes 3 duplex outlets, wiring, circuit breaker, switch and 12ftL power cord. 15 amp-115V. Powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.