
Steel Upper Shelf W/ 3 Duplex Outlets, 96inW x 12inD, Tan
Mfr # 249297CTN
Zoro # G811938148
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Width
96 in
Depth
12 in
Material
Steel
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249297CTN
Zoro #
G811938148
UPC #
-
Country of Origin
China
Dimensions
Width
96 in
Depth
12 in
Details
Item
Upper Shelf
Material
Steel
Color
Tan
Description
This cantilever steel shelf easily attaches to an upright kit sold separately using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12ftL power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.