Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue

  • Mfr # B237006BL

  • Zoro # G208653586


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Height
12 in
Overall Depth
22
Color
Blue
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B237006BL
Zoro #
G208653586
UPC #
707022354790
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
12 in
Overall Depth
22

Details

Item
Wall mounted
Color
Blue
Assembly
Unassembled
Material
Steel

Description

Provides a large, solid writing surface with pencil and paper compartments. Constructed of heavy duty steel. Wall mount type with a convenient storage compartment under writing surface. Ideal for receiving, record keeping and for inventory purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.