Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Worksurface, 41-1/4inW x 19-1/4inD, Black
- Mfr # 752149BK
- Zoro # G211936621
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Depth
19-1/4 in
Width
41-1/4 in
Material
Steel
Color
Black
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 752149BK
- Zoro #
- G211936621
- UPC #
- 707022091428
- Country of Origin
- China
Dimensions
- Depth
- 19-1/4 in
- Width
- 41-1/4 in
Details
- Material
- Steel
- Color
- Black
- Assembly Required
- No
- Item
- Worksurface
Description
Steel Work Surface for Global IndustrialTM Orbit Computer Workstations. Made of heavy duty 14 gauge steel with a tough powder coat finish, this trapezoid shaped work surface measures 41-1/4inW x 19-1/4inD. Provides ample room for keyboard, mouse and other materials. Can be mounted on any Orbit Computer Workstation post. Add the sliding keyboard tray to accessorize your work surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.