Zoro Homepage

Step On Trash Can, 3-1/2 Gallon, Red

  • Mfr # 237752RD

  • Zoro # G408610327


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Height
16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237752RD
Zoro #
G408610327
UPC #
707022014885
Country of Origin
China

Dimensions

Height
16 in

Details

Item
Step-On Can
Container Shape
Round
Color
Red
Material
Steel

Description

Self closing steel can for sanitary use. Zinc-plated powder coat finish. Includes plastic inner container with carry handle for easy emptying. 3-1/2 gallon capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.