
Stock Cart, Steel, 30 in L, 18 in W, 36 in H
Mfr # 988851
Zoro # G911937805
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Length
30 in
Overall Width
18 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
988851
Zoro #
G911937805
UPC #
-
Country of Origin
China
Dimensions
Overall Height
36 in
Overall Length
30 in
Overall Width
18 in
Details
Material
Steel
Color
Gray
Item
Stock Cart
Assembled/Unassembled
Unassembled
Description
Steel Utility Cart features 16-gauge steel shelves with 2in deep hemmed trays. The bottom shelf tray is fixed, while the others are reversible to offer a flat shelf option. Steel push handle and 5in polypropylene wheels 2 swivel, 2 rigid casters offer easy maneuverability. 36inH. Durable powder coat finish. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.