
Stock Cart, Steel, 36 in L, 24 in W, 32 in H
Mfr # 988846
Zoro # G311937726
product price:Â $407.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
988846
Zoro #
G311937726
UPC #
-
Country of Origin
China
Dimensions
Overall Height
32 in
Overall Length
36 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Item
Stock Cart
Assembled/Unassembled
Unassembled
Description
Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity. 800lb capacity cart has 12 gauge steel legs with 3in deep 18-gauge trays. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with a formed steel tubular handle and 5in polypropylene casters 2 swivel, 2 rigid. Durable powder coat finish. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.