Shop GLOBAL INDUSTRIAL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Picking Truck, Steel, 48 in L, 24 in W, 64 in H
- Mfr # 585289
- Zoro # G511892375
product price:Â
$
673.99
/ea
Key Features
Overall Height
64 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585289
- Zoro #
- G511892375
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Item
- Stock Picking Truck
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 64 in
- Overall Length
- 48 in
- Overall Width
- 24 in
Description
This Multi-purpose, high-end 3-sided shelf truck is the perfect choice for both storage and transportation. Sturdy 1-1/2in tubular steel construction with a 1/8in angle iron frame for durable mobility.Quality-made truck features 2-reinforced cross-braced ends and back a frame with a durable blue enamel finish. Sturdy and attractive 3/4in plywood shelf. Additional optional shelves available. Assembles easily. Trucks can accommodate up to 7 total shelves. This model includes 2 shelves in addition to the base. 1,200 lb. load capacity. Comes with 2 shelves 1 shelf to inset into base. Powder coated steel frame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.