Shop GLOBAL INDUSTRIAL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Picking Truck, Steel, 60 in L, 30 in W, 64 in H
- Mfr # 585296
- Zoro # G011892387
product price:Â
$
1,011.99
/ea
Key Features
Overall Height
64 in
Overall Length
60 in
Overall Width
30 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 585296
- Zoro #
- G011892387
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 64 in
- Overall Length
- 60 in
- Overall Width
- 30 in
Details
- Material
- Steel
- Color
- Blue
- Item
- Stock Picking Truck
- Assembled/Unassembled
- Unassembled
Description
High-End Shelf Truck is perfect for both storage and transportation of bulky packages. Sturdy 1-1/2in x 1/8in angle iron frame for long life. Reinforced and welded cross-braced frame and twin end frames have a durable enamel finish. Strong 3/4in thick plywood shelf. Assembles easily. Order Additional 3/4in Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.