
Storage Cabinet, 78 in H, 36 in W, Gray
Mfr # 603599GY
Zoro # G611892497
product price: $725.39
/eaKey Features
Overall Height
78 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603599GY
Zoro #
G611892497
UPC #
707022024792
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
36 in
Details
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
Styled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Assembled Storage Cabinets are not returnable. The channel reinforced, box formed doors provide maximum security with extra large 4in hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8in diameter hinge pin. The 3 point latching mechanism features a super strong 5/16in round locking bar and nylon guides for silent operation and consistent alignment. Chrome die cast key locking handles. Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2in centers with sturdy shelf clips. Overall inside Dimensions 35-3/4inW x 17inD x 73-1/2inH. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.