
Storage Cabinet, 78 in H, 36 in W, Tan
Mfr # 270021TN
Zoro # G508612825
product price: $792.99
/ea
Free Shipping & Returns
Key Features
Overall Height
78 in
Overall Width
36 in
Cabinet Material
Steel
Body Panel Type
Expanded Metal Ventilated
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270021TN
Zoro #
G508612825
UPC #
707022336253
Country of Origin
China
Dimensions
Overall Height
78 in
Overall Width
36 in
Details
Item
Storage Cabinet
Cabinet Material
Steel
Body Panel Type
Expanded Metal Ventilated
Color
Tan
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable Tan powder coat finish. Ships assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.