Shop GLOBAL INDUSTRIAL
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 78 in H, 48 in W, Gray
- Mfr # 237621GY
- Zoro # G311865203
product price:Â
$
1,348.99
/ea
Key Features
Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237621GY
- Zoro #
- G311865203
- UPC #
- 707022025423
- Country of Origin
- China
Dimensions
- Overall Height
- 78 in
- Overall Width
- 48 in
Details
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Color
- Gray
Description
GlobalTM Clear View Storage Cabinet Assembled 48x24x78 - Gray. The best value on the market, these storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4in x 3/8in barrel hinges each for security, channel reinforced impact resistant acrylic windows window dimensions 9.25inx61in, 3-point locking system with pry-resistant solid steel 5/16in latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcements to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Includes center I-beam installed in the base of the cabinet. Shelf dimensions 47.8125inL x 22.125inD. Assembled Clear View Cabinets are not returnable.