Zoro Homepage

Storage Cabinet, 78 in H, 48 in W, Tan

  • Mfr # 270022TN

  • Zoro # G208612866


product price: $993.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Body Panel Type
Expanded Metal Ventilated
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270022TN
Zoro #
G208612866
UPC #
707022337335
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
48 in

Details

Item
Storage Cabinet
Cabinet Material
Steel
Body Panel Type
Expanded Metal Ventilated
Color
Tan

Description

Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable Tan powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.