Zoro Homepage

Storage Cabinet, 78 in H, 48 in W, Tan

  • Mfr # 603582TN

  • Zoro # G011865510


product price: $856.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
78 in
Overall Width
48 in
Cabinet Material
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603582TN
Zoro #
G011865510
UPC #
707022024662
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
48 in

Details

Item
Storage Cabinet
Cabinet Material
Steel
Color
Tan

Description

Box-formed shelves have a 300 lb. capacity and adjust easily on 2in centers. Includes chrome die cast key locking handles. 48inW model base is reinforced with 2 I-beams to retain rigidity and strength. This heavy duty steel storage cabinet accommodates an office environment with no visible hardware. Cabinets are designed to support various materials and dimensions and reinforced to withstand harsh warehouse conditions. The channel reinforced, box formed doors provide maximum security with extra-large 4in hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8in diameter hinge pin. The 3-point latching mechanism features a strong 5/16in round locking bar and nylon guides for silent operation and consistent alignment. Includes chrome die cast key locking handles. Rigid channel reinforced, box-formed shelves have a 300 lb. capacity and adjust easily on 2in centers with sturdy shelf clips. Easy assembly. Shelf dimensions are 22.125in x 47.8125in. Shelf thickness is 0.0239in 24 Gauge. Overall inside dimensions are 47-3/4inW x 23inD x 73-1/2inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.