Straight Grab Bar, Peened Stainless Steel, 36W x 1-1/4 Dia.

  • Mfr # 641276

  • Zoro # G208813881


product price:  $40.45
/ea

Key Features

Material
Stainless Steel
Color
Silver
Width
36 in
Weight
1.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641276
Zoro #
G208813881
UPC #
707022348089
Country of Origin
China

Dimensions

Width
36 in

Details

Material
Stainless Steel
Color
Silver
Item
Single Wall
Weight
1.93

Description

Grab Bars help add safety to restrooms and changing areas. Grab Bars feature concealed mounting flanges for enhanced appearance. Constructed of 18 gauge stainless steel tubing, with a peened, nonslip finish for added grip. 16 gauge concealed mounting flange features stainless steel plate with two holes for concealed anchors. Flange cover is 3-1/4 diameter, 24 gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. 250 lb. capacity. Includes drywall mounting screws. Dimensions: 36 Width x 1-1/4 Diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.