
Strapping Dispenser Cart with Tool Balancer
Mfr # 412682
Zoro # G011937491
product price: $714.11
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Height
86-5/8 in
Overall Length
47-1/4 in
Material
Steel
Overall Width
21-5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412682
Zoro #
G011937491
UPC #
707022509930
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
86-5/8 in
Overall Length
47-1/4 in
Overall Width
21-5/8 in
Details
Material
Steel
Item
Strapping Cart
Color
Black
Assembly Required
Yes
Description
Dispenser fits 8in and 16in cores. Stabilizes heavy tools. Compatible with the three most popular strapping materials. Easily maneuver complete strapping stations around your warehouse with this Global Industrial™ Strapping Dispenser Cart with Tool Balancer. Made from durable steel, this product has a tool mast that stabilizes heavy tools to aid in their effective application. Designed to handle one tool of up to 33 lbs., this balancer & dispenser works to minimize operator effort, improving productivity and efficiency. Its locking swivel casters provide additional stability and itfts compatible with polypropylene, polyester, or steel strapping. Limited 1-Year Warranty. Ideal for plastic and steel strapping coil that has a 8in or 16in inner core. Dimensions: 47-1/4inL x 21-5/8inW x 86-5/8inH. Max strap width: 1.57in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.