
Shop GLOBAL INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser, Skid Lot
Mfr # 242428S
Zoro # G922789158
product price:Â $2,033.99
/eaKey Features
Width
18 in
Length
1500 in
Material
LLDPE
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
242428S
Zoro #
G922789158
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Length
1500 in
Details
Material
LLDPE
Color
Clear
Description
Hold materials together safely while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low density polyethylene film offers outstanding load protection with up to 250% stretch. High clarity allows you to identify your products easily while smooth release allows you to wrap with ease. Excellent value without compromising quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.