Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Knit Gloves, Men's, 1-Dozen

  • Mfr # 708354L

  • Zoro # G608597596


product price: $7.29
/ea

Key Features

Color
White
Length
9-13/16 in
Glove Style
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708354L
Zoro #
G608597596
UPC #
707022368599
Country of Origin
China

Dimensions

Glove Size
K
Length
9-13/16 in

Details

Item
String Knit Gloves
Color
White
Glove Style
None

Description

String knit gloves are 7-gauge stitched for a thick and breathable coating that is ideal in dry environments. Each glove is polycotton sewn for consistent warmth and hemmed with a binding cuff to secure fully coated coverage during multi-purpose operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.