Zoro Homepage

Structural Foam Plastic Deck Platform Truck, 60 x 30, 2000 Lb. Capacity

  • Mfr # 241437

  • Zoro # G208610282


product price: $589.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
60 in
Overall Width
30 in
Material
Plastic
Color
Gray
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241437
Zoro #
G208610282
UPC #
707022337168
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
30 in

Details

Material
Plastic
Color
Gray
Assembled
Yes

Description

Easy to clean, resists most chemicals and will not chip, dent, rust or mar walls. Reinforced structural foam plastic deck is strong, lightweight and quieter rolling than steel deck trucks. Anti-skid deck surface and twin braced, removable steel push handle helps retain cargo during transit. Decks have perimeter tie-down openings to help secure load. 11 deck height. Durable 6 x 2 mold-on rubber casters, 2 swivel and 2 rigid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.