Zoro Homepage

Super Concentrated Floor Stripper, 1 Quart Bottle, 4PK

  • Mfr # 640405

  • Zoro # G411898118


product price: $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Size
32 oz
Color
Clear
Fragrance
Unscented
Recommended Dilution
0.0597222222222222
Flash Point
>200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640405
Zoro #
G411898118
UPC #
707022126977
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Floor Stripper
Color
Clear
Fragrance
Unscented
Recommended Dilution
0.0597222222222222
Flash Point
>200°F
For Use With
General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
pH Range
11.0-12.5

Description

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles. Super concentrated stripping solution that offers maximum speed and effectiveness when stripping floors. Removes all types of water-based finishes and sealers from resilient tile, terrazzo, brick, quarry tile, and stone flooring. Quickly cuts through, loosens and emulsifies heavy buildups - even those that have been repeatedly high speed buffed and propane burnished. Ammonia free. Clear color. 32 oz. bottle. Sold 6 bottles per case. Intended for Industrial/Commercial use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.