Super Duty Trash Bags, 40-45 Gal, 2 Mil, Black, 100PK
- Mfr # 732348
- Zoro # G922787949
product price:Â
$
109.99
/pk of 100, $1.10/ea
Free Shipping & Returns
Key Features
Capacity
40 - 45 gal
Material
LLDPE
Width
40 in
Height
46 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732348
- Zoro #
- G922787949
- UPC #
- 048063160415
- Country of Origin
- United States
Dimensions
- Width
- 40 in
- Height
- 46 in
Details
- Capacity
- 40 - 45 gal
- Material
- LLDPE
- Color
- Black
Description
Global Industrial Super-Duty Black Trash Bag are built to contain all kinds of heavy-duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 2.00 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.