Zoro Homepage

Super Heavy Duty Tarp, 16, Brown, Polyethylene

  • Mfr # 298589

  • Zoro # G008611656


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Tarp Material
Polyethylene
Thickness
16
Tarp Strength
Super Heavy Duty
Tarp Finished Length
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298589
Zoro #
G008611656
UPC #
707022342261
Country of Origin
China

Dimensions

Thickness
16
Tarp Finished Length
36
Width
24 in
Cut Size
24 x 36

Details

Color
Brown
Tarp Material
Polyethylene
Tarp Strength
Super Heavy Duty
Item
Tarp
Grommet Spacing
18 in
Material
Polyethylene

Description

Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16x16 weave count, grommets approximately every 18, reinforced corner grommet. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.