Zoro Homepage

Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL

  • Mfr # 500785

  • Zoro # G308620181


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Height
8.5 in
Voltage
120-277
Depth
2.8 in
Sign Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500785
Zoro #
G308620181
UPC #
707022323703
Country of Origin
China

Dimensions

Width
12.6 in
Height
8.5 in
Depth
2.8 in

Details

Voltage
120-277
Sign Background Color
Red
Battery Type
AC w/ Battery Backup

Description

Features
    Battery Type: Ni-Cad.
  • Extruded brushed aluminum finish lamp housing.
  • Clear thermoplastic panels with precision outline engraved letters.
  • Universal top, end or back mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.