Zoro Homepage

Synthetic Leather Reception Chair With Arms, Black W/ Silver Frame

  • Mfr # 695865

  • Zoro # G808619968


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Width
23-3/4 in
Overall Depth
25-1/2
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695865
Zoro #
G808619968
UPC #
707022464635
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
23-3/4 in
Overall Depth
25-1/2

Details

Assembled/Unassembled
Unassembled

Description

Its compact size makes it easy to fill virtually any space, helping dress up reception areas, guest rooms, and similar spaces in your facility. The 4 thick cushion provides ideal comfort and support plus, the silver powder coated steel frame blends well in other industrial rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.