Zoro Homepage

T Post Set of 2, 5' High, Gray

  • Mfr # 790CP110

  • Zoro # G608612350


product price: $69.69
/ea

Key Features

Overall Depth
1/1/2004
Decking Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790CP110
Zoro #
G608612350
UPC #
707022006477
Country of Origin
Malaysia

Dimensions

Overall Height
60 in
Overall Depth
1/1/2004

Details

Decking Material
Steel
Color
Gray
Item
T Post
Assembled/Unassembled
Unassembled

Description

Punched on 1-1/2 centers for easy beam adjustment. 14 gauge
  • Baked enamel finish
  • Keyhole openings accept boltless shelving beams
  • Adjusts at 1-1/2 increments
  • 2 posts.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.