Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Dispenser Roll Holder for Bench or Riser

  • Mfr # 185699

  • Zoro # G308611516


product price: $74.09
/ea

Key Features

Color
Silver
Assembled/Unassembled
Unassembled
Width
60 in
Surface Material (Top Material)
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185699
Zoro #
G308611516
UPC #
707022338684
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in

Details

Color
Silver
Assembled/Unassembled
Unassembled
Surface Material (Top Material)
Steel

Description

The tape dispenser option allows multiple rolls of tape to be mounted at the back of the work surface or for a roll of paper to be suspended close at hand beneath the work surface. Finished in brilliant chrome for a tough but good looking appearance. Upright Kit required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.