Teardrop Pallet Rack Add-On, 108inW x 24inD x 120inH

  • Mfr # 290754

  • Zoro # G311892292


product price:  $539.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Accessory Item
Teardrop Pallet Rack Add-On
Overall Depth
24 in
Overall Height
120 in
Color
Orange
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290754
Zoro #
G311892292
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
108 in
Overall Depth
24 in
Overall Height
120 in

Details

Pallet Rack Accessory Item
Teardrop Pallet Rack Add-On
Color
Orange
Material
Steel

Description

Easy tool-free assembly. Heavy-duty steel construction. Includes welded braces for maximum rigidity and stability. Expand storage space and store more pallet loads with the Global Industrial™ Teardrop Pallet Rack Add-On. This heavy-duty rack add-on is made of durable heavy-gauge steel and includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 13-gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2in increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8in H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Rack Disclaimer:. If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The lbs capacity rating s provided are for reference only. These ratings apply to static non- seismic conditions only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.