
Teardrop Pallet Rack Add-On, 48"W x 24"D x 120"H, 6590 lbs Shelf Cap
Mfr # 290757
Zoro # G822795709
product price:Â $460.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290757
Zoro #
G822795709
UPC #
-
Country of Origin
Multiple
Description
Expand storage space and store more pallet loads with the Global Industrial Teardrop Pallet Rack Add-On. This industrial storage rack add-on is made of durable heavy-gauge steel and includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 14-gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2" increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8" H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.