This item is Discontinued.

Global Industrial Teardrop Pallet Rack Add-On 96W x 42D x 120H B2282496N

This item is Discontinued.

Global Industrial

Teardrop Pallet Rack Add-On 96W x 42D x 120H (Discontinued)

Mfr # B2282496N
Zoro # G708611802
UPC # 707022432566
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2282496N
Zoro #
G708611802
UPC #
707022432566
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
42
Overall Height
120 in

Details

Pallet Rack Accessory Item
Add-on
Color
Orange
Material
Steel

Description

Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.