Teardrop Pallet Rack Starter, 108"W x 24"D x 144"H, 6420 lbs Shelf Cap

  • Mfr # 290769

  • Zoro # G822787353


product price:  $1,248.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290769
Zoro #
G822787353
UPC #
-
Country of Origin
Multiple

Description

Expand storage space and store more pallet loads with the Global Industrial Teardrop Pallet Rack Add-On. This industrial storage rack add-on is made of durable heavy-gauge steel and includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 14 gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2" increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8" H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.