Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Sided Frame, Poly-Z-Brite, 30x18

  • Mfr # DF1830Z

  • Zoro # G408612444


product price: $43.89
/ea

Key Features

Overall Depth
18
Overall Width
30 in
Decking Material
Steel
Color
Silver
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1830Z
Zoro #
G408612444
UPC #
707022310796
Country of Origin
China

Dimensions

Overall Depth
18
Overall Width
30 in

Details

Decking Material
Steel
Color
Silver
Assembled/Unassembled
Assembled

Description

Poly-Z-Brite powder-epoxy-over-zinc finish provides a rigid structure without the need for a shelf. Constructed of 1 square steel tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.