Top Tray w/Vinyl Mat for 30Wx27D Modular Drawer Cabinet Black

  • Mfr # 316079

  • Zoro # G508641139


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material - Cabinets
Steel & Pe
Drawer Depth
27
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316079
Zoro #
G508641139
UPC #
707022357753
Country of Origin
China

Dimensions

Drawer Depth
27
Width
30 in

Details

Color
Black
Material - Cabinets
Steel & Pe

Description

Top Tray features Black finish to match with cabinet. Raised edges keep contents contained. 1/16 thick black ribbed vinyl mat provides a non-skid surface. Installs easily with adhesive backing on underside of the tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.