Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Tow Hitch for Warehouse Personnel Carrier 800574 and Stock Chaser 800575
- Mfr # 615229
- Zoro # G922787031
product price:Â
$
56.99
/ea
Key Features
Overall Height
10 in
Overall Length
20 in
Overall Width
20 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615229
- Zoro #
- G922787031
- UPC #
- 707022510820
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Assembled
- Yes
- Capacity
- 2200 - 4840 lbs
Dimensions
- Overall Height
- 10 in
- Overall Length
- 20 in
- Overall Width
- 20 in
Description
The Tow Hitch for the Global Industrial Warehouse Personnel Carrier 800574 & Stock Chaser allows your existing warehouse vehicle to pull Global Industrial towable tilt trucks and other loads for long distances around your facility. Perfect for moving towable tilt trucks with a built-in hitch and tow bar to easily connect to the tow hitch. When attached to the Global Industrial Warehouse Personnel Carrier, the towing capacity is 2200 lbs. When attached to the Global Industrial Stock Chaser, the towing capacity is 4840 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.