Zoro Homepage

Traffic Cone, Pvc, 36 in Height, 10, Orange

  • Mfr # RC900SP-AB

  • Zoro # G408621170


product price: $42.69
/ea

Key Features

Color
Orange
Material
Pvc
Height
36 in
Weight
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC900SP-AB
Zoro #
G408621170
UPC #
707022343763
Country of Origin
China

Dimensions

Height
36 in

Details

Item
Traffic Cone
Color
Orange
Material
Pvc
Weight
10

Description

. 36 traffic cone, reflective, black base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. 4 and 6 high intensity reflective tape increases cone visibility for evening and low light applications. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Reflective. Maximum nested units are 10. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 15-1/2L x 15-1/2W x 36H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.