Zoro Homepage

Trash Container, Aluminum, 20 Gallon Capacity

  • Mfr # 240716

  • Zoro # G908610476


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Silver
Height
30 in
Material
Aluminum
Finish
Satin Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240716
Zoro #
G908610476
UPC #
707022021111
Country of Origin
China

Dimensions

Height
30 in

Details

Container Shape
Round
Color
Silver
Material
Aluminum
Finish
Satin Clear

Description

Waste containers are made from heavy gauge aluminum that is corrosion resistant and firesafe. Features large diameter opening for waste disposal access. Two-piece design creates an overlap area and eliminates visibility of plastic liners. ADA compliant. Satin Finish deters blemishes and spinning lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.