Zoro Homepage

Trash Grabber, 32inL, Silver/Black

  • Mfr # 613127

  • Zoro # G011936937


product price: $38.75
/ea

Key Features

Length
32 in
Material
Aluminum/Plastic
Color
Silver/Black
Width
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613127
Zoro #
G011936937
UPC #
707022491655
Country of Origin
China

Dimensions

Length
32 in
Width
5-1/8 in

Details

Item
Trigger Grip
Material
Aluminum/Plastic
Color
Silver/Black

Description

Ergonomic and hygienic trash-picking solution. Strong magnetic field helps pick and hold small metal debris. Trash-picker features comfortable grip for easy control. The Global Industrial™ Trash Grabber is a convenient trash-picking solution for janitorial crews and sanitation teams that eliminates bending or leaning when collecting out-of-reach waste. This all-purpose trash grabber tool is ideal for managing trash-pickup for outdoor arenas, lots, and fields. The grabber head features a strong claw-grip to reach and capture small and irregular-shaped materials with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.