This item is Discontinued.

Global Industrial TrashTalk Outdoor Slatted Metal Trash Can w/Dome Lid, 36 Gal., Black 261944BKT

TrashTalk Outdoor Slatted Metal Trash Can w/Dome Lid, 36 Gal., Black (Discontinued)

  • Mfr # 261944BKT
  • Zoro # G711863656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261944BKT
Zoro #
G711863656
UPC #
-
Country of Origin
Multiple

Dimensions

Height
42 in

Details

Item
Smart Trash Can
Color
Black
Material
Steel

Description

TrashTalkTM enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more. TrashTalkTM enabled device is water resistant, easy-to-install, connect, and use. Tracking features help pinpoint locations prone to overflow. Same rigid and reliable receptacle that comes with waste management control features. At first glance, this may be just your ordinary Global Industrial™ Outdoor Slatted Metal Trash Can that accepts up to 36 gallons of trash. It isnftt just that. This is our TrashTalkTM enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please used included security cable. Traditional black finish. Includes 1 year service subscription. See product manual for more details. Robust steel construction ensures lasting durability. Dome lid with self-closing door helps trap potent odors inside. Sensor device is super-compact and easily mounts to the underside of the receptacle lid.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.