
TrashTalk Square Waste Receptacle w/Dome Lid, 42 Gal., Black
Mfr # 641414BKT
Zoro # G111865830
product price: $549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Container Shape
Square
Color
Black
Height
41-3/4 in
Overall Width
18-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641414BKT
Zoro #
G111865830
UPC #
-
Country of Origin
Multiple
Dimensions
Height
41-3/4 in
Overall Width
18-1/2 in
Depth
18-1/2 in
Details
Item
Smart Trash Can
Container Shape
Square
Color
Black
Material
Plastic
Description
TrashTalkTM enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more. TrashTalkTM enabled device is water resistant, easy-to-install, connect, and use. Tracking features help pinpoint locations prone to overflow. Same rigid and reliable receptacle that comes with waste management control features. At first glance, this may be just your ordinary Global Industrial™ Square Plastic Waste Receptacle that accepts up to 42 gallons of trash. Itfts better. This is our TrashTalkTM enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. Traditional black finish. Includes 1 year service subscription. See product manual for more details. Resilient plastic construction provides lasting use. Sensor device is super-compact and easily mounts to the underside of the receptacle lid. Dome-shaped lid allows rain and snow to slip away from the inside of the receptacle.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.