Zoro Homepage

Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity

  • Mfr # 604081

  • Zoro # G011835094


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Aluminum
Overall Height
37-1/2 in
Length
52 in
Width (In.)
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604081
Zoro #
G011835094
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37-1/2 in
Length
52 in
Width (In.)
52 in

Details

Color
Blue
Material
Aluminum
Item
Tri Stand Chain Vise

Description

Cast aluminum base. Secures pipes between 1/2in and 6in. Vice folds down for easy transportation. Firmly hold conduit or pipe for threading and cutting with the Global Industrial™ Tri-Stand Chain Vise. Equipped with leg support with slots for hanging tools, a pipe rest, three pipe benders, and a ceiling brace screw designed for working with pipe, this is the premier choice for any manufacturing workspace. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.