
Triple Arm Dock Light, Screw-In Base, 90in Reach, Par38 Bulb Compatible
Mfr # 298803
Zoro # G211865686
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
298803
Zoro #
G211865686
UPC #
-
Country of Origin
China
Details
Item
Dock Light On Arm
Material
Steel
Color
Yellow
Assembly Required
No
Description
Adjustable pivot friction maintains position. 90in reach. Folds inward for easy storage. The Global Industrial™ Triple Arm Dock Light with 90in Reach is designed to Illuminate hard-to-reach loading and unloading areas. Durable twin-strut, 1.5in square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximizes bulb-life. Compatible for use with floodlight PAR38 or BR40 bulbs, not included. This dock light is cETLus listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.